Skip to content Skip to navigation menu
Cle-ForceC69449

C69449

9/16-12NC 1696 CBN TPR HAND TAP
Item #103155649
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Taper Chamfer Type
  • Carbon Steel Material
  • Bright Coating
Cle-ForceC69449
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Taper Chamfer Type
  • Carbon Steel Material
  • Bright Coating
Thread Length - Metric 42.07 mm
Ground Threads Yes
Shank Square Width - Metric 8.18 mm
Blank Construction USCTI Table 302
Shank Size - Metric 10.9 mm
Diameter - Decimal 0.5625 in
Truncated Threads No
Spiral Point No
Operation Type Blind Hole
Thread Length 1.6562 in
Thread Size - Metric 14.29 mm
Shank Square Width 0.322 in
Direction of Cut Right Hand
Thread Creation Thread Cutting
Overall Length 3.5938 in
Material Carbon Steel
Shank Square Length - Metric 12.7 mm
Interrupted Thread No
Tap Type Hand
Thread Per Inch 12
Thread Size & Type 9/16-12 UNC
Shank End Feature Square
Thread Size - Decimal 0.5625 in
Thread Size 9/16 in
Chamfer Type Taper
Diameter - Fraction 9/16 in
Thread Type UNC
Shank Square Length 0.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison