
- 1/2 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Shank Type | Straight |
Shank End Feature | 3 Flats |
Flute Length - Metric | 114.3 mm |
Diameter - Fraction | 1/2 in |
Point Angle | 135 degree |
Coating | Black & Gold |
Shank End Feature Length | 0.875 in |
Diameter - Decimal | 0.5 in |
Shank Length | 1.5 in |
Material | HSS |
Shank Length - Metric | 38.1 mm |
Flute Length | 4.5 in |
Overall Length | 6 in |
Shank Size | 0.5 in |
Drill Style | Jobber |
Shank Size - Metric | 12.7 mm |
Weight | 0.0 LB |
