Skip to content Skip to navigation menu
Cle-ForceC69360

C69360

25/64 1607 HS BLK&GLD JOBBER-3FLATS
Item #103124103
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC69360
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 5.125 in
Shank End Feature 3 Flats
Shank Length 1.375 in
Coating Black & Gold
Shank Size 0.3906 in
Material HSS
Shank Length - Metric 34.92 mm
Shank Size - Metric 9.92 mm
No. of Flutes 2
Shank Type Straight
Diameter - Decimal 0.390625 in
Flute Length - Metric 95.25 mm
Shank End Feature Length 0.875 in
Point Angle 135 degree
Diameter - Fraction 25/64 in
Flute Length 3.75 in
Drill Style Jobber
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison