
- 7/64 in Diameter
- 2.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 38.1 mm |
Shank Length - Metric | 28.57 mm |
Diameter - Decimal | 0.109375 in |
Shank Size | 0.1094 in |
Shank Length | 1.125 in |
Shank Size - Metric | 2.78 mm |
Overall Length | 2.625 in |
Coating | Black & Gold |
Flute Length | 1.5 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Material | HSS |
Point Angle | 135 degree |
Diameter - Fraction | 7/64 in |
Shank Type | Straight |
Weight | 0.0 LB |
