- Inch
- 3/4-14 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank Size - Metric | 23.02 mm |
| Thread Size & Type | 3/4-14 NPT |
| Shank Square Width | 0.679 in |
| Shank Square Length | 0.6875 in |
| Direction of Cut | Right Hand |
| Overall Length | 3.625 in |
| Standard Projection | 0.565 in |
| Material | HSS |
| Spiral Point | No |
| Chamfer Type | Semi-Bottoming |
| Ground Threads | Yes |
| Interrupted Thread | No |
| No. of Flutes | 5 |
| Tap Type | Pipe |
| Shank End Feature | Square |
| Blank Construction | USCTI Table 311 |
| Truncated Threads | No |
| Thread Size - Decimal | 0.75 in |
| Operation Type | Thru-Hole |
| Thread Per Inch | 14 |
| Diameter - Decimal | 0.75 in |
| Thread Length | 1.375 in |
| Thread Type | NPT |
| Shank Square Width - Metric | 17.25 mm |
| Diameter - Fraction | 3/4 in |
| Thread Creation | Thread Cutting |
| Shank Square Length - Metric | 17.46 mm |
| Thread Size - Metric | 19.05 mm |
| Thread Length - Metric | 34.92 mm |
| Thread Size | 3/4 in |
| Weight | 0.0 LB |

