
- Inch
- 5/16-18 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Interrupted Thread | No |
Thread Size - Metric | 7.94 mm |
Thread Creation | Thread Cutting |
Operation Type | Thru-Hole |
Truncated Threads | No |
Shank Square Length | 0.375 in |
Overall Length | 2.7188 in |
No. of Flutes | 2 |
Thread Length | 1.125 in |
Diameter - Fraction | 5/16 in |
Direction of Cut | Right Hand |
Ground Threads | Yes |
Chamfer Type | Plug |
Blank Construction | USCTI Table 302 |
Shank Square Width - Metric | 6.05 mm |
Thread Size & Type | 5/16-18 UNC |
Diameter - Decimal | 0.3125 in |
Tap Type | Hand |
Shank Square Length - Metric | 9.52 mm |
Thread Length - Metric | 28.57 mm |
Thread Per Inch | 18 |
Thread Type | UNC |
Thread Size - Decimal | 0.3125 in |
Material | HSS |
Shank Square Width | 0.238 in |
Spiral Point | Yes |
Shank End Feature | Square |
Shank Size - Metric | 8.08 mm |
Weight | 0.0 LB |
