Skip to content Skip to navigation menu
Cle-ForceC69073

C69073

27/64 1605 BLK&GOLD HD 135S/P JOB 3
Item #103110711
  • 27/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Cle-ForceC69073
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Point Angle 135 degree
Overall Length 5.375 in
Shank Size 0.375 in
Diameter - Decimal 0.421875 in
Flute Length - Metric 100.01 mm
No. of Flutes 2
Shank Length 1 in
Drill Style Jobber
Shank Type Reduced
Material HSS
Shank Size - Metric 9.52 mm
Coating Black & Gold
Diameter - Fraction 27/64 in
Flute Length 3.9375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison