Skip to content Skip to navigation menu
Cle-ForceC69070

C69070

1/2 1604 BLK&GOLD HD 135S/P JOB
Item #103111113
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC69070
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 38.1 mm
Point Angle 135 degree
Flute Length - Metric 114.3 mm
Material HSS
Diameter - Decimal 0.5 in
Coating Black & Gold
Shank Type Straight
Drill Style Jobber
Overall Length 6 in
Flute Length 4.5 in
Shank Size - Metric 12.7 mm
Diameter - Fraction 1/2 in
Shank Length 1.5 in
Shank Size 0.5 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison