- 1 mm - 13 mm Size Range
- 25 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Drill Type | General Purpose |
| Size Range | 1 mm - 13 mm |
| No. of Pieces | 25 |
| Point Angle | 118 degree |
| Weight | 0.0 LB |
| Drill Type | General Purpose |
| Size Range | 1 mm - 13 mm |
| No. of Pieces | 25 |
| Point Angle | 118 degree |
| Weight | 0.0 LB |