- #30 Diameter
- 1.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 34.92 mm |
| Coating | Steam Oxide |
| Drill Style | Double End |
| Flute Length - Metric | 12.7 mm |
| No. of Flutes | 2 |
| Flute Length | 0.5 in |
| Diameter - Decimal | 0.1285 in |
| Shank Size | 0.1285 in |
| Point Angle | 135 degree |
| End Type | Double |
| Material | HSS |
| Shank Size - Metric | 3.26 mm |
| Diameter - Wire | #30 |
| Shank Length | 1.375 in |
| Shank Type | Straight |
| Overall Length | 1.875 in |
| Weight | 0.0 LB |

