- 5.00 mm Diameter
- 2.4409 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 5 mm |
| No. of Flutes | 2 |
| Drill Style | Double End |
| End Type | Double |
| Overall Length | 2.4409 in |
| Material | HSS |
| Shank Length | 1.7519 in |
| Flute Length - Metric | 17.5 mm |
| Diameter - Metric | 5.00 mm |
| Diameter - Decimal | 0.1969 in |
| Shank Length - Metric | 44.5 mm |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Shank Size | 0.1969 in |
| Flute Length | 0.689 in |
| Weight | 0.0 LB |

