
- 3.30 mm Diameter
- 1.9291 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 3.3 mm |
Shank Type | Straight |
Shank Size | 0.1299 in |
Shank Length | 1.4567 in |
Point Angle | 135 degree |
Diameter - Metric | 3.30 mm |
Shank Length - Metric | 37 mm |
Overall Length | 1.9291 in |
Material | HSS |
Flute Length - Metric | 12 mm |
Drill Style | Double End |
Flute Length | 0.4724 in |
Coating | Steam Oxide |
Diameter - Decimal | 0.1299 in |
No. of Flutes | 2 |
End Type | Double |
Weight | 0.0 LB |
