- 3.26 mm Diameter
- 1.9291 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.4567 in |
| Drill Style | Double End |
| Shank Size - Metric | 3.26 mm |
| Diameter - Decimal | 0.1284 in |
| Point Angle | 135 degree |
| Material | HSS |
| Shank Type | Straight |
| Overall Length | 1.9291 in |
| Flute Length | 0.4724 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 12 mm |
| Coating | Steam Oxide |
| Shank Size | 0.1284 in |
| Shank Length - Metric | 37 mm |
| End Type | Double |
| Weight | 0.0 LB |

