- 3.00 mm Diameter
- 1.811 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 1.811 in |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Coating | Steam Oxide |
| Flute Length - Metric | 11 mm |
| End Type | Double |
| Shank Length | 1.3779 in |
| Flute Length | 0.4331 in |
| Shank Size - Metric | 3 mm |
| Shank Size | 0.1181 in |
| No. of Flutes | 2 |
| Material | HSS |
| Drill Style | Double End |
| Shank Length - Metric | 35 mm |
| Diameter - Metric | 3.00 mm |
| Diameter - Decimal | 0.1181 in |
| Weight | 0.0 LB |

