- 2.00 mm Diameter
- 1.4961 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.0787 in |
| Flute Length | 0.3543 in |
| Shank Length - Metric | 29 mm |
| Shank Type | Straight |
| Shank Size | 0.0787 in |
| No. of Flutes | 2 |
| End Type | Double |
| Shank Length | 1.1418 in |
| Flute Length - Metric | 9 mm |
| Overall Length | 1.4961 in |
| Coating | Steam Oxide |
| Material | HSS |
| Drill Style | Double End |
| Diameter - Metric | 2.00 mm |
| Point Angle | 135 degree |
| Shank Size - Metric | 2 mm |
| Weight | 0.0 LB |

