- #34 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 12 in |
| Flute Length | 1.5 in |
| Shank Size | 0.111 in |
| Shank Size - Metric | 2.82 mm |
| Shank Length | 10.5 in |
| Material | HSS |
| No. of Flutes | 2 |
| Diameter - Wire | #34 |
| Shank Length - Metric | 266.7 mm |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.111 in |
| Flute Length - Metric | 38.1 mm |
| Coating | Steam Oxide |
| Drill Style | Aircraft Extension |
| Weight | 0.0 LB |

