Skip to content Skip to navigation menu
Cle-ForceC68997

C68997

#33 1631 HSBLKOX 12IN A/C EXT. DRIL
Item #103109529
  • #33 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68997
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #33 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 38.1 mm
Shank Type Straight
Point Angle 135 degree
No. of Flutes 2
Flute Length 1.5 in
Drill Style Aircraft Extension
Material HSS
Shank Size 0.113 in
Shank Size - Metric 2.87 mm
Shank Length 10.5 in
Diameter - Decimal 0.113 in
Overall Length 12 in
Coating Steam Oxide
Shank Length - Metric 266.7 mm
Diameter - Wire #33
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison