- 17/64 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Steam Oxide |
| No. of Flutes | 2 |
| Diameter - Fraction | 17/64 in |
| Flute Length | 2.875 in |
| Flute Length - Metric | 73.02 mm |
| Point Angle | 135 degree |
| Shank Length | 9.125 in |
| Shank Length - Metric | 231.77 mm |
| Drill Style | Aircraft Extension |
| Shank Size | 0.2656 in |
| Material | HSS |
| Diameter - Decimal | 0.265625 in |
| Shank Size - Metric | 6.75 mm |
| Shank Type | Straight |
| Overall Length | 12 in |
| Weight | 0.0 LB |

