- #36 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Aircraft Extension |
| Shank Size | 0.1065 in |
| Point Angle | 135 degree |
| Shank Length | 4.5625 in |
| Material | HSS |
| Coating | Steam Oxide |
| Flute Length - Metric | 36.51 mm |
| Shank Size - Metric | 2.71 mm |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.1065 in |
| Flute Length | 1.4375 in |
| Shank Length - Metric | 115.89 mm |
| Overall Length | 6 in |
| Shank Type | Straight |
| Diameter - Wire | #36 |
| Weight | 0.0 LB |

