Skip to content Skip to navigation menu
Cle-ForceC68912

C68912

#17 1630 HS BLKOX 6IN A/C EXT. DRIL
Item #103110094
  • #17 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68912
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #17 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 4.39 mm
Coating Steam Oxide
Shank Size 0.173 in
Flute Length 2.1875 in
Shank Length - Metric 96.84 mm
Overall Length 6 in
Diameter - Decimal 0.173 in
No. of Flutes 2
Material HSS
Drill Style Aircraft Extension
Shank Type Straight
Point Angle 135 degree
Flute Length - Metric 55.56 mm
Diameter - Wire #17
Shank Length 3.8125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison