- #3 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Size | 0.213 in |
| Coating | Steam Oxide |
| Drill Style | Aircraft Extension |
| Shank Size - Metric | 5.41 mm |
| Diameter - Wire | #3 |
| Overall Length | 6 in |
| Diameter - Decimal | 0.213 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Length | 3.5 in |
| Shank Length - Metric | 88.9 mm |
| Flute Length - Metric | 63.5 mm |
| Flute Length | 2.5 in |
| Material | HSS |
| Weight | 0.0 LB |

