Skip to content Skip to navigation menu
Cle-ForceC68896

C68896

#1 1630 HS BLKOX 6IN A/C EXT. DRILL
Item #103123421
  • #1 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68896
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #1 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 5.79 mm
Shank Length 3.375 in
Shank Type Straight
Diameter - Decimal 0.228 in
Flute Length 2.625 in
Coating Steam Oxide
Overall Length 6 in
Shank Length - Metric 85.72 mm
Flute Length - Metric 66.67 mm
No. of Flutes 2
Drill Style Aircraft Extension
Diameter - Wire #1
Material HSS
Shank Size 0.228 in
Point Angle 135 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison