- 19/64 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Flute Length | 2.9375 in |
| Drill Style | Aircraft Extension |
| Shank Size - Metric | 7.54 mm |
| Shank Size | 0.2969 in |
| Shank Length - Metric | 77.79 mm |
| Shank Type | Straight |
| Shank Length | 3.0625 in |
| Diameter - Fraction | 19/64 in |
| Flute Length - Metric | 74.61 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Decimal | 0.296875 in |
| Coating | Steam Oxide |
| Overall Length | 6 in |
| Weight | 0.0 LB |

