- 1/16 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Shank Type | Straight |
| Flute Length | 0.875 in |
| Shank Size - Metric | 1.59 mm |
| Flute Length - Metric | 22.22 mm |
| Diameter - Decimal | 0.0625 in |
| Overall Length | 6 in |
| Shank Size | 0.0625 in |
| Diameter - Fraction | 1/16 in |
| Coating | Steam Oxide |
| Material | HSS |
| Shank Length - Metric | 130.17 mm |
| Drill Style | Aircraft Extension |
| No. of Flutes | 2 |
| Shank Length | 5.125 in |
| Weight | 0.0 LB |

