Skip to content Skip to navigation menu
Cle-ForceC68855

C68855

1-21/64 1682 GP BLKOX #4 TAPER SHAN
Item #103110695
  • 1 21/64 in Diameter
  • 14.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #4 Morse Taper Shank Type
+ Show More + Show Less
Cle-ForceC68855
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 21/64 in Diameter
  • 14.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Shank Length - Metric 142.88 mm
Overall Length 14.375 in
Flute Length - Metric 222.25 mm
Point Angle 118 degree
Shank Length 5.625 in
Diameter - Fraction 1 21/64 in
Coating Steam Oxide
Flute Length 8.75 in
Shank Type #4 Morse Taper
Drill Style Taper Shank
Diameter - Decimal 1.328125 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison