- 1 9/32 in Diameter
- 14.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 142.88 mm |
| Diameter - Fraction | 1 9/32 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 1.28125 in |
| Shank Type | #4 Morse Taper |
| Drill Style | Taper Shank |
| Flute Length - Metric | 215.9 mm |
| Flute Length | 8.5 in |
| Point Angle | 118 degree |
| Shank Length | 5.625 in |
| Overall Length | 14.125 in |
| Material | HSS |
| Coating | Steam Oxide |
| Weight | 0.0 LB |

