- 63/64 in Diameter
- 11 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.984375 in |
| Diameter - Fraction | 63/64 in |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Length - Metric | 117.47 mm |
| Shank Type | #3 Morse Taper |
| Coating | Steam Oxide |
| Shank Length | 4.625 in |
| Overall Length | 11 in |
| Flute Length | 6.375 in |
| Drill Style | Taper Shank |
| Flute Length - Metric | 161.92 mm |
| Point Angle | 118 degree |
| Weight | 0.0 LB |

