Skip to content Skip to navigation menu
Cle-ForceC68832

C68832

31/32 1682 GP BLKOX #3 TAPER SHANK
Item #103122220
  • 31/32 in Diameter
  • 11 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #3 Morse Taper Shank Type
+ Show More + Show Less
Cle-ForceC68832
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/32 in Diameter
  • 11 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 117.47 mm
Shank Length 4.625 in
Overall Length 11 in
Point Angle 118 degree
Coating Steam Oxide
Shank Type #3 Morse Taper
Flute Length - Metric 161.92 mm
Diameter - Fraction 31/32 in
Flute Length 6.375 in
Material HSS
No. of Flutes 2
Diameter - Decimal 0.96875 in
Drill Style Taper Shank
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison