Skip to content Skip to navigation menu
Cle-ForceC68814

C68814

11/16 1682 GP BLKOX #2 TAPER SHANK
Item #103115238
  • 11/16 in Diameter
  • 9.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Cle-ForceC68814
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • 9.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 11/16 in
Drill Style Taper Shank
Diameter - Decimal 0.6875 in
Overall Length 9.25 in
Point Angle 118 degree
No. of Flutes 2
Shank Length 3.875 in
Flute Length 5.375 in
Shank Length - Metric 98.42 mm
Coating Steam Oxide
Material HSS
Flute Length - Metric 136.53 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison