Skip to content Skip to navigation menu
Cle-ForceC68794

C68794

3/8 1682 GP BLKOX #1 TAPER SHANK DR
Item #103109983
  • 3/8 in Diameter
  • 6.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #1 Morse Taper Shank Type
+ Show More + Show Less
Cle-ForceC68794
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • 6.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.375 in
Shank Length - Metric 82.55 mm
Flute Length - Metric 88.9 mm
Material HSS
Overall Length 6.75 in
Coating Steam Oxide
Drill Style Taper Shank
Diameter - Fraction 3/8 in
Point Angle 118 degree
Shank Length 3.25 in
Flute Length 3.5 in
Shank Type #1 Morse Taper
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison