- 1 7/8 in Diameter
- 17.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | #5 Morse Taper |
| Material | HSS |
| Point Angle | 118 degree |
| Shank Length | 7 in |
| Shank Length - Metric | 177.8 mm |
| Overall Length | 17.375 in |
| Drill Style | Taper Shank |
| Diameter - Decimal | 1.875 in |
| No. of Flutes | 2 |
| Flute Length | 10.375 in |
| Flute Length - Metric | 263.52 mm |
| Coating | Steam Oxide |
| Diameter - Fraction | 1 7/8 in |
| Weight | 0.0 LB |

