- 1 3/16 in Diameter
- 12 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Flute Length | 7.375 in |
| Diameter - Fraction | 1 3/16 in |
| Overall Length | 12 in |
| Diameter - Decimal | 1.1875 in |
| No. of Flutes | 2 |
| Drill Style | Taper Shank |
| Shank Length - Metric | 117.47 mm |
| Material | HSS |
| Flute Length - Metric | 187.32 mm |
| Shank Type | #3 Morse Taper |
| Coating | Steam Oxide |
| Shank Length | 4.625 in |
| Weight | 0.0 LB |

