Skip to content Skip to navigation menu
Cle-ForceC68756

C68756

1-3/32 1682 GP BLKOX #3 TAPER SHANK
Item #103122500
  • 1 3/32 in Diameter
  • 11.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #3 Morse Taper Shank Type
+ Show More + Show Less
Cle-ForceC68756
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/32 in Diameter
  • 11.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type #3 Morse Taper
Material HSS
Flute Length 6.875 in
Coating Steam Oxide
Shank Length 4.625 in
Point Angle 118 degree
Drill Style Taper Shank
Diameter - Fraction 1 3/32 in
Flute Length - Metric 174.63 mm
No. of Flutes 2
Shank Length - Metric 117.47 mm
Diameter - Decimal 1.09375 in
Overall Length 11.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison