
- 1/2 in Diameter
- 7.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 111.13 mm |
Diameter - Decimal | 0.5 in |
Overall Length | 7.75 in |
Diameter - Fraction | 1/2 in |
No. of Flutes | 2 |
Shank Length | 3.375 in |
Coating | Steam Oxide |
Drill Style | Taper Shank |
Shank Type | #1 Morse Taper |
Shank Length - Metric | 85.72 mm |
Point Angle | 118 degree |
Material | HSS |
Flute Length | 4.375 in |
Weight | 0.0 LB |
