
- 3.50 mm Diameter
- 2.7559 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 39 mm |
Diameter - Decimal | 0.1378 in |
Shank Length | 1.2205 in |
Diameter - Metric | 3.50 mm |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Size | 0.1378 in |
Flute Length | 1.5354 in |
Coating | Steam Oxide |
Drill Style | Jobber |
Shank Length - Metric | 31 mm |
Material | HSS |
Shank Size - Metric | 3.5 mm |
Overall Length | 2.7559 in |
Point Angle | 118 degree |
Weight | 0.0 LB |
