
- 1.00 mm Diameter
- 1.3386 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Shank Type | Straight |
Drill Style | Jobber |
Shank Length - Metric | 22 mm |
Flute Length - Metric | 12 mm |
Diameter - Metric | 1.00 mm |
Shank Size | 0.0394 in |
Material | HSS |
Overall Length | 1.3386 in |
No. of Flutes | 2 |
Coating | Steam Oxide |
Diameter - Decimal | 0.0394 in |
Shank Length | 0.8662 in |
Shank Size - Metric | 1 mm |
Flute Length | 0.4724 in |
Weight | 0.0 LB |
