Skip to content Skip to navigation menu
Cle-ForceC68519

C68519

1/2 1621 HS BLKOX HD SCRW MACH LGTH
Item #103110184
  • 1/2 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68519
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.5 in
No. of Flutes 2
Material HSS
Diameter - Decimal 0.5 in
Shank Size 0.5 in
Drill Style Screw Machine
Diameter - Fraction 1/2 in
Point Angle 135 degree
Shank Type Straight
Coating Steam Oxide
Shank Length - Metric 38.1 mm
Flute Length - Metric 57.15 mm
Shank Size - Metric 12.7 mm
Overall Length 3.75 in
Flute Length 2.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison