- 15/32 in Diameter
- 4.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 11.91 mm |
| Overall Length | 4.75 in |
| Flute Length - Metric | 79.38 mm |
| Diameter - Decimal | 0.46875 in |
| Point Angle | 135 degree |
| Shank End Feature Length | 0.875 in |
| Shank Length - Metric | 41.27 mm |
| Coating | Black & Gold |
| Shank Type | Straight |
| Diameter - Fraction | 15/32 in |
| Shank Size | 0.4688 in |
| No. of Flutes | 2 |
| Shank Length | 1.625 in |
| Flute Length | 3.125 in |
| Material | HSS |
| Drill Style | Mechanics Length |
| Shank End Feature | 3 Flats |
| Weight | 0.0 LB |

