
- 29/64 in Diameter
- 4.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Shank End Feature | 3 Flats |
No. of Flutes | 2 |
Flute Length | 3 in |
Diameter - Fraction | 29/64 in |
Shank Size | 0.4531 in |
Point Angle | 135 degree |
Shank Size - Metric | 11.51 mm |
Flute Length - Metric | 76.2 mm |
Shank End Feature Length | 0.875 in |
Shank Type | Straight |
Overall Length | 4.625 in |
Shank Length - Metric | 41.27 mm |
Diameter - Decimal | 0.453125 in |
Drill Style | Mechanics Length |
Coating | Black & Gold |
Shank Length | 1.625 in |
Weight | 0.0 LB |
