- 3/8 in Diameter
- 4.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.25 in |
| Diameter - Decimal | 0.375 in |
| Flute Length - Metric | 68.26 mm |
| Material | HSS |
| Flute Length | 2.6875 in |
| Drill Style | Mechanics Length |
| Coating | Black & Gold |
| Shank Length - Metric | 39.69 mm |
| Shank End Feature | 3 Flats |
| No. of Flutes | 2 |
| Shank Size - Metric | 9.52 mm |
| Shank Size | 0.375 in |
| Shank End Feature Length | 0.875 in |
| Shank Type | Straight |
| Shank Length | 1.5625 in |
| Diameter - Fraction | 3/8 in |
| Point Angle | 135 degree |
| Weight | 0.0 LB |

