
- 11/32 in Diameter
- 4.125 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 38.1 mm |
Shank Length | 1.5 in |
Coating | Black & Gold |
Material | HSS |
Shank End Feature | 3 Flats |
Diameter - Decimal | 0.34375 in |
Overall Length | 4.125 in |
Flute Length - Metric | 66.67 mm |
Shank Type | Straight |
Shank Size | 0.3438 in |
Point Angle | 135 degree |
Flute Length | 2.625 in |
Drill Style | Mechanics Length |
No. of Flutes | 2 |
Shank End Feature Length | 0.75 in |
Diameter - Fraction | 11/32 in |
Shank Size - Metric | 8.73 mm |
Weight | 0.0 LB |
