Skip to content Skip to navigation menu
Cle-ForceC68475

C68475

17/64 1620 HS S/P BLK&GLD MECH LGTH
Item #103109502
  • 17/64 in Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68475
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17/64 in Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank End Feature Length 0.75 in
Point Angle 135 degree
Shank Length 1.5 in
Diameter - Decimal 0.265625 in
Flute Length - Metric 53.97 mm
Shank End Feature 3 Flats
Shank Type Straight
Overall Length 3.625 in
Shank Size - Metric 6.75 mm
Coating Black & Gold
Shank Length - Metric 38.1 mm
No. of Flutes 2
Drill Style Mechanics Length
Flute Length 2.125 in
Shank Size 0.2656 in
Material HSS
Diameter - Fraction 17/64 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison