Skip to content Skip to navigation menu
Cle-ForceC68465

C68465

7/64 1620 HS S/P BLK&GLD MECH LGTH
Item #103115214
  • 7/64 in Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68465
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/64 in Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Shank Type Straight
Shank Length - Metric 26.99 mm
Flute Length 1.3125 in
Drill Style Mechanics Length
Material HSS
Flute Length - Metric 33.34 mm
Diameter - Fraction 7/64 in
Diameter - Decimal 0.109375 in
Coating Black & Gold
Shank Size - Metric 2.78 mm
Shank Length 1.0625 in
Shank Size 0.1094 in
Point Angle 135 degree
Overall Length 2.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison