Skip to content Skip to navigation menu
Cle-ForceC68422

C68422

#22 1603 COB 135DEG HD JOBBER-STRAW
Item #103109496
  • #22 Diameter
  • 3.125 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68422
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #22 Diameter
  • 3.125 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 3.99 mm
Overall Length 3.125 in
No. of Flutes 2
Diameter - Decimal 0.157 in
Material HSS-CO
Drill Style Jobber
Shank Size 0.157 in
Flute Length - Metric 50.8 mm
Shank Length 1.125 in
Shank Type Straight
Flute Length 2 in
Coating Straw
Point Angle 135 degree
Diameter - Wire #22
Shank Length - Metric 28.57 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison