- V Diameter
- 5 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 92.07 mm |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Material | HSS-CO |
| Shank Size | 0.377 in |
| Drill Style | Jobber |
| Shank Size - Metric | 9.58 mm |
| Shank Type | Straight |
| Coating | Straw |
| Flute Length | 3.625 in |
| Overall Length | 5 in |
| Diameter - Wire | V |
| Shank Length - Metric | 34.92 mm |
| Diameter - Decimal | 0.377 in |
| Shank Length | 1.375 in |
| Weight | 0.0 LB |

