Skip to content Skip to navigation menu
Cle-ForceC68376

C68376

LET-A 1603 COB 135DEG HD JOBBER-STR
Item #103123697
  • A Diameter
  • 3.875 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68376
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A Diameter
  • 3.875 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 3.875 in
Material HSS-CO
Drill Style Jobber
Point Angle 135 degree
Diameter - Decimal 0.234 in
Shank Type Straight
Shank Length - Metric 31.75 mm
Coating Straw
Flute Length - Metric 66.67 mm
Shank Length 1.25 in
Diameter - Wire A
No. of Flutes 2
Shank Size 0.234 in
Flute Length 2.625 in
Shank Size - Metric 5.94 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison