Skip to content Skip to navigation menu
Cle-ForceC68375

C68375

1/2 1603 COBALT HD JOB DRILL
Item #103110065
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.5 in
Shank Size - Metric 12.7 mm
Shank Size 0.5 in
Flute Length - Metric 114.3 mm
Point Angle 135 degree
Overall Length 6 in
Material HSS-CO
Flute Length 4.5 in
Coating Straw
Shank Length 1.5 in
Shank Length - Metric 38.1 mm
Drill Style Jobber
Diameter - Fraction 1/2 in
No. of Flutes 2
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison