
- 23/64 in Diameter
- 4.875 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length | 1.375 in |
Diameter - Fraction | 23/64 in |
Shank Size - Metric | 9.13 mm |
Point Angle | 135 degree |
Shank Size | 0.3594 in |
Diameter - Decimal | 0.359375 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Shank Type | Straight |
Material | HSS-CO |
Overall Length | 4.875 in |
Coating | Straw |
Flute Length | 3.5 in |
Shank Length - Metric | 34.92 mm |
Flute Length - Metric | 88.9 mm |
Weight | 0.0 LB |
