Skip to content Skip to navigation menu
Cle-ForceC68264

C68264

LET-H 1602 HS 135DEG HD JOBBER-BLAC
Item #103109866
  • H Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68264
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.266 in
No. of Flutes 2
Diameter - Wire H
Flute Length 2.875 in
Shank Length - Metric 31.75 mm
Overall Length 4.125 in
Flute Length - Metric 73.02 mm
Shank Size - Metric 6.76 mm
Shank Type Straight
Diameter - Decimal 0.266 in
Point Angle 135 degree
Shank Length 1.25 in
Material HSS
Coating Steam Oxide
Drill Style Jobber
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison