- 31/64 in Diameter
- 5.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 38.1 mm |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Material | HSS |
| Overall Length | 5.875 in |
| Diameter - Fraction | 31/64 in |
| Shank Size - Metric | 12.3 mm |
| Shank Length | 1.5 in |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Flute Length - Metric | 111.13 mm |
| Flute Length | 4.375 in |
| Diameter - Decimal | 0.484375 in |
| Drill Style | Jobber |
| Shank Size | 0.4844 in |
| Weight | 0.0 LB |

